4" x 2" POLINOX Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 100 Grit

  • Mfr # 46232

  • Zoro # G2658308


product price: $51.89
/ea
Sold in multiples of 5 for $259.45

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
100
Series
Polinox
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46232
Zoro #
G2658308
UPC #
097758462327
Country of Origin
Germany

Dimensions

Overall Diameter
4
Shank Size
1/4"

Details

Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
100
Series
Polinox
Mounting Type
1/4" Shank

Description

Polinox,Png,4 In.x2 In.x1/4 In.,Al/Oxd,100 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.