4" x 2" POLINOX Mtd. Flap Wheel - 1/4" Shank - PNG Type - SiC 180 Grit

  • Mfr # 46234

  • Zoro # G2658420


product price:  $50.35
/ea
Sold in multiples of 5 for $251.75

Key Features

Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grit
180
Series
Polinox
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46234
Zoro #
G2658420
UPC #
097758462341
Country of Origin
Germany

Dimensions

Shank Size
1/4
Overall Diameter
4"
Flap Width
2 Inch

Details

Item
Mounted Flap Wheel
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grit
180
Series
Polinox
Mounting Type
1/4" Shank

Description

Polinox,Png,4 In.x2 In.x1/4 In.,Sic,180 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.