
4" x 2" POLINOX Non-Woven Finishing Drum - 5/8-11 Thread, PNG, A/O 180 Grit
Mfr # 43025
Zoro # G2658411
product price:Â $45.99
/ea
Sold in multiples of 5 for $229.95
Key Features
Overall Diameter
4
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
180
Series
Polinox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43025
Zoro #
G2658411
UPC #
097758430258
Country of Origin
Germany
Dimensions
Overall Diameter
4
Flap Width
2 Inch
Details
Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
180
Series
Polinox
Mounting Type
Threaded Arbor Hole
Description
Png,Flap Wheel,4 In.x2 In.x5/8 In.-11 In.,Al/Oxd,180 Grit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.