Zoro Homepage

4" x 4" Buffing Drum - 5/8-11 Thread

  • Mfr # 48842

  • Zoro # G206377743


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Diameter
4 in
Arbor Hole
5/8"-11
Recommended Speed
3500 RPM
Max RPM
3500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48842
Zoro #
G206377743
UPC #
97758488426
Country of Origin
United States

Dimensions

Diameter
4 in

Details

Arbor Hole
5/8"-11
Recommended Speed
3500 RPM
Max RPM
3500

Description

Buffing drum is made from densely packed soft cotton yarn and is used for high-gloss polishing with polishing pastes. Numerous string ends hold buffing compounds and high pliability enables finishes on irregular surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.