Zoro Homepage

4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 150 Grit

  • Mfr # 45784

  • Zoro # G2653773


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Series
Pferdergonomics
Mounting Type
Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45784
Zoro #
G2653773
UPC #
097758457842
Country of Origin
Germany

Dimensions

Overall Diameter
4

Details

Item
Flap Drum
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
150
Series
Pferdergonomics
Mounting Type
Arbor Hole

Description

Flap Drum,Al/Oxd,150 Grit,4 In.x4 In.x3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.