
4" x 4" POLINOX Interleaved Finishing Drum - 3/4" Keyed A.H., PNZ Type - 80 Grit
Mfr # 43114
Zoro # G2655830
product price: $55.25
/eaKey Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Series
Polinox
Mounting Type
Threaded Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43114
Zoro #
G2655830
UPC #
097758431149
Country of Origin
Italy
Dimensions
Overall Diameter
4
Details
Item
Finishing Drum
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Grit
80
Series
Polinox
Mounting Type
Threaded Arbor Hole
Description
Finishing Drum Polinox,Al/Oxd,Medium,4 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.