4" x 4" POLINOX Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 280 Grit

  • Mfr # 43105

  • Zoro # G2655849


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Polinox
Mounting Type
Arbor Hole
Overall Diameter
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43105
Zoro #
G2655849
UPC #
097758431057
Country of Origin
Italy

Dimensions

Overall Diameter
4

Details

Item
Finishing Drum
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
280
Series
Polinox
Mounting Type
Arbor Hole
Grade
Fine

Description

Finishing Drum Polinox,Al/Oxd,Fine,4 In.x4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.