4" x 4" POLINOX Non-Woven Finishing Drum - 5/8-11 Thread, PNZ, A/O 180 Grit

  • Mfr # 43014

  • Zoro # G2660992


product price:  $42.75
/ea
Sold in multiples of 5 for $213.75

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Series
Polinox
Mounting Type
Threaded Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43014
Zoro #
G2660992
UPC #
097758430142
Country of Origin
Germany

Dimensions

Overall Diameter
4

Details

Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Grit
180
Series
Polinox
Mounting Type
Threaded Arbor Hole

Description

Polinox,Wheel,4 In.x2 In.x5/8 In.-11 In.,Al/Oxd,180 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.