4 x 5/8" A.H. POLIFAN Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat

  • Mfr # 62144

  • Zoro # G3804357


product price:  $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Flap Disc Type
Type 27
Overall Diameter
4 in
Connector Size
5/8 in
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62144
Zoro #
G3804357
UPC #
097758621441
Country of Origin
Germany

Dimensions

Overall Diameter
4 in
Connector Size
5/8 in

Details

Flap Disc Type
Type 27
Abrasive Material
Aluminum Oxide
Grit
80
Maximum Operating Speed
15,300 RPM

Description

Flap Disc,Al/Oxd,80 Grit,T27,4"x5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.