40311 COMBICLICK Fiber Disc, 5in Dia. Alum. Oxide A-COOL, 60 Grit

  • Mfr # 40311-PFERD

  • Zoro # G911788261


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40311-PFERD
Zoro #
G911788261
UPC #
-
Country of Origin
China

Description

PFERD 40311 COMBICLICK Fiber Disc, 5in Dia. Alum. Oxide A-COOL, 60 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the disc. The backing pad allows COMBICLICK discs to be used on most available angle grinders. The wide range of COMBICLICK fibre discs offers the best product for any grinding application, from coarse to fine.For universal grinding work from fine to very fine grinding on materials which do not conduct heat well, e.g. stainless steel INOX and aluminium. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and loading which results in cooler grinding.Materials that can be worked: AluminiumStainless steel INOX Applications: Weld dressingDeburringSurface workWork on edgesWeld dressingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderAngle grinder Specifications: Diameter5Grit size60Max. RPM12200 RPMPacking unit25 pcs.EDP number40311

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.