40698 COMBICLICK Fiber Disc 4-1/2in Dia. Ceramic Oxide CO 36 Grit Upgrade

  • Mfr # 40698-PFERD

  • Zoro # G811788347


product price: $232.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40698-PFERD
Zoro #
G811788347
UPC #
-
Country of Origin
China

Description

PFERD 40698 COMBICLICK Fiber Disc 4-1/2in Dia. Ceramic Oxide CO 36 Grit UpgradePFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the disc. The backing pad allows COMBICLICK discs to be used on most available angle grinders. The wide range of COMBICLICK fibre discs offers the best product for any grinding application, from coarse to fine.For aggressive grinding with a very high stock removal rate and very long servie life. The ceramic oxide grain is specifically designed for work on hard materials and coatings.Materials that can be worked: BronzeOther non-ferrous metalsHard non-ferrous metalHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCGrey/nodular cast iron GG/GJL, GGG/GJSSteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelAnnealed cast ironTitanium Applications: Weld dressingDeburringSurface workWork on edgesWeld dressingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderAngle grinder Specifications: Diameter4-1/2Grit size36Max. RPM13300 RPMPacking unit25 pcs.EDP number40698

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.