43130 6in x 2in POLINOX Unmounted Flap Wheel 1in A.H. - PNL Type - Fine Grade

  • Mfr # 43130-PFERD

  • Zoro # G311788250


product price:  $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43130-PFERD
Zoro #
G311788250
UPC #
-
Country of Origin
China

Description

PFERD 43130 6in x 2in POLINOX Unmounted Flap Wheel 1in A.H. - PNL Type - Fine GradePFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.POLINOX unmounted flap wheels and accessories consist of non-woven polyamide abrasive, into which abrasive grain is integrated. The wide range of hardness grades and different configurations allow a variety of surface structures and roughness levels to be achieved.Made of radially arranged flaps of non-woven abrasive material. A long service life is achieved through the dense packing of the flaps. This unmounted flap wheel is ideal for work on large surfaces.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXFibre-reinforced duroplastics GRP, CRPHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCCobalt-based alloysHigh-temperature-resistant materialsCopperSoft non-ferrous metalBrassNickel-based alloys e. g. Inconell and HasteloySteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelThermoplasticsTitaniumTitanium alloysZinc Applications: RougheningDeburringSurface workCleaningStructuring matt finishing, brush matting and satin finishingFine grinding in multiple stepsDrive types: Flexible shaft driveStraight grinderBench grinderStationary machines Specifications: Diameter6Length 2Recom. RPM from2000 RPMMax. RPM4000 RPMBore1Packing unit1 pcs.EDP number43130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.