Shop PFERD
44830 Drive Arbor for POLIVLIES Cross Buffs 1/4in Shank x 3in Length, 8-32 Thd.
Mfr # 44830-PFERD
Zoro # G012927965
product price:Â $17.29
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44830-PFERD
Zoro #
G012927965
UPC #
-
Country of Origin
China
Description
PFERD 44830 Drive Arbor for POLIVLIES Cross Buffs 1/4in Shank x 3in Length - 8-32 Thd.PFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.POLINOX cross buffs consist of non-woven polyamide abrasive, into which abrasive grain is integrated. The wide range of hardness grades and different configurations allow a variety of surface structures and roughness levels to be achieved.The non-woven abrasive is star-shaped and stacked in layers which are connected in the centre. It offers outstanding performance, specifically when used for tight work areas such as holes, recesses and hard-to-reach places.Arbors for POLINOX cross buffs.Drive types: Flexible shaft driveStraight grinder Specifications: Max. RPM25000 RPMThread size8-32Shank dia.1/4Shank length3Mounting length1-1/4Packing unit1 pcs.EDP number44830
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.