
44874 4-1/2in x 1/2in POLICLEAN PLUS Disc 7/8in Arbor Hole - Type 27
Mfr # 44874-PFERD
Zoro # G412927947
product price: $152.48
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44874-PFERD
Zoro #
G412927947
UPC #
-
Country of Origin
China
Description
PFERD 44874 4-1/2ftft x 1/2ftft POLICLEAN1/4 PLUS Disc 7/8ftft Arbor Hole - Type 27PFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.POLICLEAN1/4 PLUS is a coarsely structured, abrasive, non-woven cleaning fabric that was developed from a special combination of synthetic fibres and abrasive grain.The non-woven cleaning material is glued to a fibreglass backer. This makes POLICLEAN1/4 PLUS discs ideal for use in face-down grinding. For coarse cleaning work such as removing paint, scale, heat discolouration, rust and adhesive residues. POLICLEAN1/4 PLUS discs exhibit a high stock removal rate with a very long service life.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXElastomersFibre-reinforced duroplastics GRP, CRPHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCGrey/nodular cast iron GG/GJL, GGG/GJSCobalt-based alloysHigh-temperature-resistant materialsCopperSoft non-ferrous metalBrassNickel-based alloys e. g. Inconell and HasteloySteels up to 1,200N/mm1/4less than or equal to < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelAnnealed cast ironThermoplasticsTitaniumTitanium alloysZinc Applications: RougheningSurface workCleaningDrive types: Flexible shaft driveStraight grinder Specifications: Diameter4-1/2Height 1/2Recom. RPM from5000 RPMRecom. RPM to7000 RPMMax. RPM10000 RPMBore7/8Packing unit5 pcs.EDP number44874
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.