
45071 3/8in x 3/8in Mini Mounted Flap Wheel 1/8in Shank, Aluminum Oxide 80 Grit
Mfr # 45071-PFERD
Zoro # G311788212
product price:Â $94.85
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45071-PFERD
Zoro #
G311788212
UPC #
-
Country of Origin
China
Description
PFERD 45071 3/8in x 3/8in Mini Mounted Flap Wheel 1/8in Shank - Aluminum Oxide 80 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.On mounted flap wheels, coated abrasive flaps are arranged radially around the wheel axis in a fan-type structure. Their flexibility enables them to adapt perfectly to the contours of the workpiece. The abrasive grain is embedded in the sturdy, flexible cloth backing material by means of a resinoid bond.For universal applications from coarse to fine grinding.Materials that can be worked: AluminiumStainless steel INOXHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCGrey/nodular cast iron GG/GJL, GGG/GJSCopperOther non-ferrous metalsSoft non-ferrous metalBrassSteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelAnnealed cast iron Applications: Weld dressingDeburringSurface workWeld dressingStructuring matt finishing, brush matting and satin finishingFine grinding in multiple stepsDrive types: Flexible shaft driveStraight grinder Specifications: Diameter3/8Height 3/8Grit size80Recom. RPM from38000 RPMMax. RPM75000 RPMShank Length 1-1/2Shank dia.1/8Packing unit10 pcs.EDP number45071
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.