Zoro Homepage

47379 6in Diameter PSA Disc Aluminum Oxide - 100 Grit

  • Mfr # 47379-PFERD

  • Zoro # G311788038


product price: $174.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47379-PFERD
Zoro #
G311788038
UPC #
-
Country of Origin
China

Description

PFERD 47379 6in Diameter PSA Disc Aluminum Oxide - 100 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.PSA pressure-sensitive adhesive discs are suited to grinding larger surfaces. The flexible system includes a PSA disc and associated holder for use on contours. With the disc holder, PSA discs can be used on commercially available, variable speed or slow-running angle grinders with a 5/16-24 UNC thread.For universal grinding work from coarse to fine grinding in industry and professional trades.Materials that can be worked: AluminiumStainless steel INOXHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCCopperOther non-ferrous metalsSoft non-ferrous metalSteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steel Applications: Weld dressingSurface workFine finishingFine grinding in multiple stepsDrive types: Flexible shaft driveStraight grinder Specifications: Diameter6Grit size100Recom. RPM from3800 RPMMax. RPM4100 RPMPacking unit50 pcs.EDP number47379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.