Zoro Homepage

48769 Small Polishing Paste Bar, Beige High-gloss Polish for Plastics

  • Mfr # 48769-PFERD

  • Zoro # G711968597


product price: $8.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48769-PFERD
Zoro #
G711968597
UPC #
-
Country of Origin
China

Description

PFERD 48769 Small Polishing Paste Bar, Beige High-gloss Polish for PlasticsPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.PFERD offers five different polishing paste bars that are clearly marked with different colours to easily identify the respective application task. You can find the key for the respective colours in the table below.Apart from being used with felt products, polishing pastes are also used in combination with cloth rings and buffing drums for pre-polishing and high-gloss polishing. If the intention is to achieve very smooth surface finishes, use several or even all types successively.Intended applications for the different types: ST sisal cloth = Coarse pre-polishing with green, grey, or brown pastes, TH hard cloth = Pre-polishing with green, grey, or brown pastes, TW soft cloth = High-gloss polishing with pink or beige pastes, FL flannel = High-gloss polishing/buffing with pink or beige pastes. Polishing paste bars are available in a small pack and bulk packs.Materials that can be worked: Plastics Applications: PolishingDrive types: Manual application Specifications: Length3-1/2Typehigh-gloss polishingContent104 gramsContent3.6 ozWidth1Depth1-1/4Cap colourbeigeUse forPlasticsPacking unit1 pcs.EDP number48769

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.