Zoro Homepage

5-1/2" Diamond Needle File Set - 5 Pieces, Coarse Cut

  • Mfr # 4012

  • Zoro # G9619617


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Shape
Half Round
Abrasive Material
Diamond
Grade
Coarse
Length
7 in
Grit
D181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012
Zoro #
G9619617
UPC #
097758040129
Country of Origin
Germany

Dimensions

Length
7 in
Height
1/4 in
Width
3 in
File Length without Tang
5 1/2 in
File Width
5 in

Description

Needle file, Material Applications Abrasive Material, Case-Hardened Steel, Ferrite, Glass, Graphite, Synthetic Carbon, Tungsten Carbide, Steel, Nickel-Based Superalloy, Titanium-Based Superalloys, Technical Ceramics, Tool Steel, File Coarseness Smooth Cut, File Style Abrasive File, File Type Needle file, Profile Shape Half Round, Face Cut Style None, Edge Cut Style Safe, File Length without Tang 5 1/2 in, File Width 5 in, Number of Cut Edges 2, Rigidity Rigid, Taper Blunt, Teeth per Inch 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.