Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/4 in L Handle, 5 in L Brush, Hardwood

  • Mfr # 85035

  • Zoro # G3802911


product price: $9.25
/ea
Sold in multiples of 12 for $111.00

Key Features

Brush Length
5 in
Handle Length
5-1/4 in
Handle Material
Hardwood
Bristle Length
1-3/16 in
Trim Length
1-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85035
Zoro #
G3802911
UPC #
697940850354
Country of Origin
United States

Dimensions

Brush Length
5 in
Handle Length
5-1/4 in
Bristle Length
1-3/16 in
Trim Length
1-3/16"

Details

Bristle Material
Stainless Steel
Handle Material
Hardwood
Item
Shoe Handle Scratch Brush
Features
10-1/4 in x 1-1/8 in Block Size
Number of Rows
4

Description

Shoe Hndl Scrtch Brush,Wood,SSWre,4"x16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.