
5" Diameter PSA Disc - Aluminum Oxide - 180 Grit
Mfr # 47369
Zoro # G2662060
product price: $1.89
/eaSold in multiples of 50 for $94.50
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Disc Diameter
5"
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47369
Zoro #
G2662060
UPC #
097758473699
Country of Origin
Germany
Dimensions
Disc Diameter
5"
Details
Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Grit
180
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
PSA Disc,Al/Oxd,180 Grit,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.