
5" Diameter PSA Disc - Aluminum Oxide - 220 Grit
Mfr # 47370
Zoro # G2662097
product price: $1.95
/eaSold in multiples of 50 for $97.50
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Disc Diameter
5"
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47370
Zoro #
G2662097
UPC #
097758473705
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Grit
220
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
PSA Disc,Al/Oxd,220 Grit,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.