
5" Diameter PSA Disc - Zirconia Alumina - 40 Grit
Mfr # 47561
Zoro # G2662383
product price: $3.19
/eaSold in multiples of 50 for $159.50
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Alumina
Grade
Coarse
Disc Diameter
5"
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47561
Zoro #
G2662383
UPC #
097758475617
Country of Origin
Germany
Dimensions
Disc Diameter
5"
Details
Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Alumina
Grade
Coarse
Abrasive Grit
40
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
PSA Disc,Zirconia,40 Grit,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.