Zoro Homepage

5" Diameter PSA Disc - Zirconia Alumina - 60 Grit

  • Mfr # 47563

  • Zoro # G2662392


product price: $2.55
/ea
Sold in multiples of 50 for $127.50

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Alumina
Grade
Coarse
Disc Diameter
5"
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47563
Zoro #
G2662392
UPC #
097758475631
Country of Origin
Germany

Dimensions

Disc Diameter
5"

Details

Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Alumina
Grade
Coarse
Abrasive Grit
60
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA Disc,Zirconia,60 Grit,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.