Zoro Homepage

5" Knot Wire Bevel Brush - .020 CS 5/8-11 Thread

  • Mfr # 82505

  • Zoro # G3804731


product price: $32.35
/ea

Key Features

Bristle Material
Steel wire (ST)
Brush Dia.
5"
Wire Dia.
0.02"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82505
Zoro #
G3804731
UPC #
697940825055
Country of Origin
United States

Dimensions

Brush Dia.
5"
Wire Dia.
0.02"

Details

Bristle Material
Steel wire (ST)
Item
Bevel Knot,.020CS Wire,5"

Description

Bevel Knot,.020CS Wire,5 In., Grit Not Applicable, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.