Zoro Homepage

5'' POLIVLIES CO-COOL Flap Disc - 5/8-11 Thread - 60 grit, Coarse Grade

  • Mfr # 43312

  • Zoro # G812506315


product price: $29.15
/ea
Sold in multiples of 5 for $145.75

Key Features

Overall Diameter
5"
Connector Type
center hole
Abrasive Material
CO-COOL
Grit
CO-COOL 60 / A 100 G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43312
Zoro #
G812506315
UPC #
97758433129
Country of Origin
United States

Dimensions

Overall Diameter
5"

Details

Connector Type
center hole
Abrasive Material
CO-COOL
Grit
CO-COOL 60 / A 100 G

Description

For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading and result in cooler grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.