Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd 5" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 63183

5" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (Discontinued)

  • Mfr # 63183
  • Zoro # G3804363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63183
Zoro #
G3804363
UPC #
097758631839
Country of Origin
Spain

Dimensions

Arbor Hole Size
5/8"-11
Thickness
0.045"
Diameter
5"

Details

Item
Cut-Off Wheel,T27,5"x.045"
Abrasive Material
Aluminum Oxide
Series
Performance Line SG - A S SG
Abrasive Grit
46
Abrasive Wheel Type
Type 27

Description

Cut-Off Wheel,T27,5 In.x.045 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.