Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd 5" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 25PK 69954

5" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 25PK (Discontinued)

  • Mfr # 69954
  • Zoro # G106377737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69954
Zoro #
G106377737
UPC #
97758699549
Country of Origin
Germany

Dimensions

Arbor Size
7/8"

Details

Abrasive Material
Aluminum oxide
Type Number
Type 1
Application Material
Steel
Tool Compatibility
Angle grinder

Description

Choose the Universal Line PSF for processing the most common materials. These robust products achieve good results with increased economic efficiency. Cut-off wheel for steel. High cutting performance and good service life. PFERD is a global leader in performance and safety of thin cut-off wheels. We maximize the performance and benefits for our users with: Thinner, faster cutting with minimal burr formation. Highest possible productivity and Comfort and safety. Intensive research, development and targeted implementation in our state-of-the-art production facilities guarantee the highest quality and compliance with safety standards.


  • •Thin cuts with minimal burr formation.
  • •Convenient and safe.
  • •Fast cutting.
  • •Fast work due to high cutting performance.
  • •High economic efficiency due to good durability.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.