Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27

  • Mfr # 60007

  • Zoro # G2655943


product price: $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Overall Diameter
5 In.
Grit
24
Overall Thickness
1/4 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60007
Zoro #
G2655943
UPC #
097758600071
Country of Origin
Germany

Dimensions

Overall Diameter
5 In.
Overall Thickness
1/4 In.

Details

Item
Grinding Wheel,A24R Psf,T27,5"x1/4"x7/8"
Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Grit
24
Grade
A24R
Abrasive Material
Aluminum oxide

Description

Grinding Wheel,A24R Psf,T27,5 In.x1/4 In.x7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.