Zoro Homepage

5" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27

  • Mfr # 61003

  • Zoro # G3804707


product price: $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Connector Size
0
Arbor Size
0
Abrasive Material
Aluminum oxide
Overall Diameter
5 in
Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61003
Zoro #
G3804707
UPC #
097758610032
Country of Origin
Spain

Dimensions

Connector Size
0
Arbor Size
0
Overall Diameter
5 in
Overall Thickness
1/4 in

Details

Item
Grinding Wheel,5"x1/4"
Abrasive Material
Aluminum oxide
Wheel Type
Type 27

Description

Grinding Wheel,5 In.x1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.