Zoro Homepage

5'' x 1/4 Grinding Wheel, X-LOCK - PSF STEEL - Type 27

  • Mfr # 60172

  • Zoro # G512506301


product price: $4.75
/ea
Sold in multiples of 10 for $47.50

Key Features

Connector Size
7/8
Abrasive Material
Aluminum oxide
Wheel Type
Type 27
Connector Type
X-Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60172
Zoro #
G512506301
UPC #
97758601726
Country of Origin
Spain

Dimensions

Overall Diameter
5
Connector Size
7/8

Details

Abrasive Material
Aluminum oxide
Wheel Type
Type 27
Connector Type
X-Lock

Description

General purpose grinding wheel with high stock removal rate and long service life for steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.