Zoro Homepage

Abrasive Cut-Off Wheel, Type 27, 5 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum oxide A

  • Mfr # 63106

  • Zoro # G3805693


product price: $3.39
/ea
Sold in multiples of 25 for $84.75

Key Features

Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Grit
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63106
Zoro #
G3805693
UPC #
097758631068
Country of Origin
Spain

Dimensions

Overall Diameter
5 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Diameter
5"
Thickness
1/8"
Arbor Hole Size
7/8"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
30
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
12200
Abrasive Wheel Type
Type 27
Abrasive Grit
30

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.