
5'' x 1/8 Grinding Wheel, 5/8-11 Thd. - CERAMIC SGP STEELOX - Type 27
Mfr # 60094
Zoro # G912506253
product price: $8.35
/eaSold in multiples of 10 for $83.50
Key Features
Overall Diameter
5
Wheel Type
Type 27
Connector Size
5/8-11
Overall Thickness
1/8 Inch
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60094
Zoro #
G912506253
UPC #
97758600941
Country of Origin
Spain
Dimensions
Overall Diameter
5
Connector Size
5/8-11
Overall Thickness
1/8 Inch
Details
Wheel Type
Type 27
Abrasive Material
Ceramic
Description
High-performance grinding wheel with ceramic oxide grain for cool grinding with excellent productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.