5" x 2" POLINOX Non-Woven Finishing Drum - 5/8-11 Thread, PNG, A/O 180 Grit

  • Mfr # 43108

  • Zoro # G2658387


product price:  $73.39
/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Polinox
Mounting Type
Threaded Arbor Hole
Flap Width
2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43108
Zoro #
G2658387
UPC #
097758431088
Country of Origin
Germany

Dimensions

Flap Width
2 Inch
Overall Diameter
5

Details

Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
180
Series
Polinox
Mounting Type
Threaded Arbor Hole

Description

Png,Flap Wheel,5x2 5/8-11 Al/Oxd,180 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.