Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 63233

5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (Discontinued)

  • Mfr # 63233
  • Zoro # G3805352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63233
Zoro #
G3805352
UPC #
097758632331
Country of Origin
Spain

Dimensions

Arbor Hole Size
7/8"
Thickness
3/32"
Diameter
5"

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum Oxide
Series
Special Line SG-PLUS - A S SGP
Abrasive Wheel Type
Type 27
Abrasive Grit
46

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.