
5" x 4" x 5/8-11 POLINOX Finishing Drum - Non-Woven, PNL Type - Coarse (A 100)
Mfr # 46786
Zoro # G2652793
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Series
Polinox
Mounting Type
Threaded Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46786
Zoro #
G2652793
UPC #
097758467865
Country of Origin
Germany
Dimensions
Overall Diameter
5
Details
Item
Finishing Drum
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Grit
100
Series
Polinox
Mounting Type
Threaded Arbor Hole
Description
Drum Polinox,Al/Oxd,Coarse,5 In.x4 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.