
5" x 4" x 5/8-11 POLINOX Finishing Drum - Non-Woven, PNL Type - Fine (A 280)
Mfr # 46788
Zoro # G2652802
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Series
Polinox
Mounting Type
Threaded Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46788
Zoro #
G2652802
UPC #
097758467889
Country of Origin
Germany
Dimensions
Overall Diameter
5
Details
Item
Finishing Drum
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Grit
280
Series
Polinox
Mounting Type
Threaded Arbor Hole
Description
Drum Polinox,Al/Oxd,Fine,5 In.x4 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.