
5" x 5/8-11 Thd. POLIFAN Flap Disc - A SG STEELOX, Aluminum oxide, 120 Grit, Conical
Mfr # 62316
Zoro # G3806052
product price:Â $8.45
/ea
Sold in multiples of 10 for $84.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
5/8 in-11
Abrasive Material
Aluminum Oxide
Grit
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62316
Zoro #
G3806052
UPC #
097758623162
Country of Origin
Germany
Dimensions
Overall Diameter
5 in
Connector Size
5/8 in-11
Disc Dia.
5"
Mounting Size
5/8"-11
Details
Flap Disc Type
Type 29
Abrasive Material
Aluminum Oxide
Grit
120
Maximum Operating Speed
12,200 RPM
Disc Type
Type 29
Operating Speed (RPM)
12200 RPM
Description
Flap Disc,Al/Oxd,120 Grit,T29,5"x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.