Shop PFERD
See all product information
Create Account
5" x 5/8-11 Thd. POLIFAN Flap Disc - A SGP CURVE STEELOX, Aluminum oxide, 40 Grit, Large Radius
Mfr # 67676
Zoro # G0293067
product price:Â $23.55
/ea
Sold in multiples of 10 for $235.50
Key Features
Overall Diameter
5 in
Connector Size
5/8 in-11
Backing Material
Fiberglass
Backing Weight
X
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67676
- Zoro #
- G0293067
- UPC #
- 097758676762
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 5/8 in-11
- Mounting Size
- 5/8"-11
- Disc Dia.
- 5"
Details
- Item
- Flap Disc
- Backing Material
- Fiberglass
- Backing Weight
- X
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Grit
- 40
- Series
- SGP CURVE
- Maximum Operating Speed
- 12,200 RPM
- Packaged In
- BOX
- Operating Speed (RPM)
- 12200 RPM
- Max. RPM
- 12,200 RPM
- Mounting System
- Thread
Description
Flap Disc, Abrasive Material Aluminum Oxide, Series SGP CURVE, Backing Weight X, Max. RPM 12,200 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.