This item is Discontinued.

Pferd 5" x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical 63037

5" x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (Discontinued)

  • Mfr # 63037
  • Zoro # G3806122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63037
Zoro #
G3806122
UPC #
097758630375
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Connector Size
5/8 in-11
Disc Dia.
5"
Mounting Size
5/8"-11

Details

Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
80
Series
Z
Maximum Operating Speed
12,200 RPM
Operating Speed (RPM)
12200 RPM
Disc Type
Type 29

Description

Flap Disc,Zirc,80 Grit,T29,5"x5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.