5" x 5/8-11 Thd. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical

  • Mfr # 62326

  • Zoro # G3806019


product price:  $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
5/8 in-11
Grit
60
Maximum Operating Speed
12,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62326
Zoro #
G3806019
UPC #
097758623261
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Connector Size
5/8 in-11
Disc Dia.
5"
Mounting Size
5/8"-11

Details

Item
Flap Disc,Zirc,60 Grit,T29,5"x5/8"
Flap Disc Type
Type 29
Grit
60
Maximum Operating Speed
12,200 RPM
Disc Type
Type 29
Operating Speed (RPM)
12200 RPM

Description

Flap Disc,Zirc,60 Grit,T29,5 In.x5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.