Shop PFERD
See all product information
Create Account
5" x 5/8-11 Thd. POLIFAN Flap Disc - Z SGP STRONG STEEL, Zirconia, 50 Grit, Conical
Mfr # 62962
Zoro # G3806168
product price:Â $19.55
/ea
Sold in multiples of 10 for $195.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Series
Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62962
- Zoro #
- G3806168
- UPC #
- 097758629621
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 5/8 in-11
- Mounting Size
- 5/8"-11
- Disc Dia.
- 5"
Details
- Flap Disc Type
- Type 29
- Abrasive Material
- Zirconia Alumina
- Grit
- 50
- Series
- Z
- Maximum Operating Speed
- 12,200 RPM
- Operating Speed (RPM)
- 12200 RPM
- Disc Type
- Type 29
- Mounting System
- Thread
Description
Flap Disc,Zirc,Strng,50 Grit,T29,5"x5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.