This item is Discontinued.

Pferd 5" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 40 Grit, Conical 62235

5" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 40 Grit, Conical (Discontinued)

  • Mfr # 62235
  • Zoro # G3806551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62235
Zoro #
G3806551
UPC #
097758622356
Country of Origin
Germany

Dimensions

Disc Dia.
5"
Mounting Size
7/8"

Details

Abrasive Material
Aluminum Oxide
Grit
40
Operating Speed (RPM)
12200 RPM
Disc Type
Type 29

Description

Flap Disc,A-Cool,40 T29,5"x7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.