5" x 7/8" A.H. POLIFAN Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Conical

  • Mfr # 62236

  • Zoro # G3806463


product price:  $7.45
/ea
Sold in multiples of 10 for $74.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62236
Zoro #
G3806463
UPC #
097758622363
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in
Disc Dia.
5"
Mounting Size
7/8"

Details

Flap Disc Type
Type 29
Abrasive Material
Aluminum Oxide
Grit
60
Maximum Operating Speed
12,200 RPM
Disc Type
Type 29
Operating Speed (RPM)
12200 RPM

Description

Flap Disc,A-Cool,60 Grit,T29,5"x7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.