5" x 7/8" A.H. POLIFAN Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Conical

  • Mfr # 60637

  • Zoro # G2660082


product price:  $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60637
Zoro #
G2660082
UPC #
097758606370
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in
Mounting Size
7/8"
Disc Dia.
5"

Details

Item
Polifan,PSF-Extra,Z120 T29,5"x7/8"
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
120
Series
PSF-INOX
Maximum Operating Speed
12,200 RPM
Operating Speed (RPM)
12200 RPM
Disc Type
Type 29

Description

Polifan,PSF-Extra,Z120 T29,5 In.x7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.