
5" x 7/8" A.H. POLIFAN Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Flat
Mfr # 63013
Zoro # G3806457
product price:Â $5.89
/ea
Sold in multiples of 10 for $58.90
Key Features
Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Series
Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63013
Zoro #
G3806457
UPC #
097758630139
Country of Origin
Germany
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Mounting Size
7/8"
Disc Dia.
5"
Details
Flap Disc Type
Type 27
Abrasive Material
Zirconia Alumina
Grit
80
Series
Z
Maximum Operating Speed
12,200 RPM
Operating Speed (RPM)
12200 RPM
Disc Type
Type 27
Description
Flap Disc,Zirc,80 Grit,Type 27,5"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.