Shop PFERD
See all product information
Create Account
5" x 7/8" A.H. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 120 Grit, Conical
Mfr # 62263
Zoro # G3806597
product price:Â $7.85
/ea
Sold in multiples of 10 for $78.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
62263
Zoro #
G3806597
UPC #
097758622639
Country of Origin
Germany
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Disc Dia.
5"
Mounting Size
7/8"
Details
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
120
Series
Z
Maximum Operating Speed
12,200 RPM
Operating Speed (RPM)
12200 RPM
Disc Type
Type 29
Mounting System
Center Hole
Description
Flap Disc,Zirc,120 Grit,T29,5"x7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.