5" x 7/8" A.H. POLIFAN Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius
Mfr # 67196
Zoro # G4802716
product price:Â $17.69
/eaKey Features
Flap Disc Type
Radial
Overall Diameter
5 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67196
Zoro #
G4802716
UPC #
097758671965
Country of Origin
Germany
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Radial
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Fiberglass
Backing Weight
Consumable
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
40
Series
Z SGP CURVE
Maximum Operating Speed
12,200 RPM
Density Rating
Standard
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Radial, Overall Diameter 5 in, Series Z SGP CURVE, Backing Material Fiberglass, Backing Weight Consumable, Grit 40, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.