This item is Discontinued.

Pferd 5" X-LOCK POLIFAN Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius 10PK 67798

5" X-LOCK POLIFAN Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius 10PK (Discontinued)

  • Mfr # 67798
  • Zoro # G006377608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67798
Zoro #
G006377608
UPC #
97758677981
Country of Origin
Germany

Dimensions

Mounting Size
7/8 in
Disc Dia.
5 in

Details

Grit
40
Max Operating Speed
12200 RPM

Description

High-performance flap disc for maximum stock removal on steel and stainless steel (INOX).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.