Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" POLICAP Abrasive Cone - Seamless Type - Aluminum Oxide - 280 Grit

  • Mfr # 46010

  • Zoro # G2659909


product price: $3.39
/ea
Sold in multiples of 10 for $33.90

Key Features

Diameter
3/16 in
Grit
280
Length
3-3/8 in
For Use With
EDP 42001
Recommended Speed
12000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46010
Zoro #
G2659909
UPC #
097758460101
Country of Origin
Germany

Dimensions

Diameter
3/16 in
Length
3-3/8 in

Details

Item
Poli-Cone,Al/Oxd,280 Grit,5/16"x3-3/8"
Grit
280
For Use With
EDP 42001
Recommended Speed
12000 RPM
Suitable Holder
42001

Description

Poli-Cone,Al/Oxd,280 Grit,5/16 In.x3-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.