Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" POLICAP Cone Head - Tapered - 1/4" Shank

  • Mfr # 42001

  • Zoro # G2659857


product price: $10.69
/ea
Sold in multiples of 5 for $53.45

Key Features

Shank Dia.
1/4 in
Length (In.)
1-9/16 in
Diameter
5/16 in
Max. RPM
20000
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42001
Zoro #
G2659857
UPC #
097758420013
Country of Origin
Germany

Dimensions

Shank Dia.
1/4 in
Length (In.)
1-9/16 in
Diameter
5/16 in
Height
3-3/8 in

Details

Item
Poli-Cone Head,Tapered,5/16"
Max. RPM
20000
Number of Pieces
5

Description

Poli-Cone Head,Tapered,5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.